Welcome to Würth Belux Only for professionals
Blind bucket rivet, 120° countersunk head
Blind bucket rivet, 120° countersunk head - 1
Blind bucket rivet, 120° countersunk head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Blind bucket rivet, 120° countersunk head

Bucket-shaped rivet shank, air- and spray water-proof riveting.

See product details

Available in 3 versions
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
  • Robust aluminium sleeve combined with a sturdy, bare steel mandrel.

  • 120° countersunk head enables flush fastening and an attractive appearance.

  • Captive mandrel head provides additional safety and stability.

  • The thick rivet body wall, achieved through a thinner mandrel, increases shear strength.

  • Special riveting range suitable for special applications.