Welcome to Würth Belux Only for professionals
Spring steel carpenter's square
Spring steel carpenter's square - 1
Spring steel carpenter's square - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spring steel carpenter's square

Made of spring steel with measuring scale on both sides.

See product details

Available in 2 versions
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
  • Spring steel for high resilience and a long service life.

  • Measurement scale on both sides for quick and easy reading.

  • 5- and 10-digit increments highlighted on the measuring scale.

  • Suitable for precise measuring and marking work in timber processing and construction.

  • Robust construction with high resistance to corrosion and wear.

  • The generous jaw length allows versatile applications and precise measurements.