Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
14 articles with 34 variations found
With INDUSTRY plastic pawl, double loop
Ideal for use in a wide range of temperatures
Can be detected by devices such as metal detectors, X-ray machines or visual detectors
High tensile force and temperature resistance, ideal for a wide range of applications
With INDUSTRY plastic pawl, triple loop, extra wide
UV-resistant, silicone-free cable ties for single-hole mounting made of robust polyamide, temperature-resistant and halogen-free. Ideal for demanding environments
(Outer diameter 25 mm) and hole centring (drill 11-12 mm hole)
For use in applications involving direct contact with food, retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems
Temperature-resistant from -40 °C to 85 °C
For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.
With INDUSTRY plastic pawl and mounting hole
Cable ties made of robust polyamide, temperature-resistant from -40 °C to 85 °C
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.