Welcome to Würth Belux Only for professionals

Cable tie PLT PA triple loop

CBLTIE-TRIPLE-LOOP-BLCK-12,7X508MM

Art.-no. 0502992037

EAN 4056807442198

Individual price display after login
Cable tie PLT PA triple loop

Art.-no. 0502992037

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With INDUSTRY plastic pawl, triple loop, extra wide
  • Guiding hoses and wiring harnesses in the engine compartment

  • Areas in which bundles must be mounted parallel to each other or to other elements

  • Multiple loops possible

  • Prevents damage by distributing the clamping forces

  • High tensile strength for securely attaching bundles

  • Simple manual installation – use of tools for easy clamping and cutting

  • UV-resistant and weather-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAre you looking for an easier alternative to padded butterfly clamps for attaching hoses and cable harnesses? Then multi-loop cable ties are the perfect solution.

Width of band (B)

12.7 mm

Width

12.7 mm

Length (L)

508 mm

Material

PA 6.6 - Polyamide

Min./max. temperature resistance

-40 to 85 °C

Ultraviolet resistance

Yes

Colour

Black

Halogen-free

Yes

Silicone-free

Yes

Max. tensile force

556 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information