Welcome to Würth Belux Only for professionals
Guiding clamp for cable installation - CABLOPASS

For detailed information, other images and documents, please select individual articles from the following table.

Guiding clamp for cable installation - CABLOPASS

See product details

Available in 1 version
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
The CABLOPASS is a cable guiding clamp, developed to assist professionals in laying cables, even in complex configurations.
Its integrated swivel rollers allow the cable to glide effortlessly, reducing friction and facilitating unwinding.

The CABLOPASS can be easily attached without tools to cable trays, ledges, frames or other structures thanks to a simple and robust one-handed clamping system. It can accommodate cables up to 38 mm in diameter and can be attached to surfaces up to 48 mm in width.

Designed to enable cable installation by a single person, the CABLOPASS offers significant time savings on construction sites, while reducing fatigue and strain associated with manual installation. Lightweight (850 g), compact and durable.