For detailed information, other images and documents, please select individual articles from the following table.
OMEGA PV clip for simple and reliable cable management on the mounting system
UV-stabilised cable clip made of polypropylene copolymer for tool-free and safe laying of solar cables on aluminium profiles.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Robust and durable material made of impact-resistant polypropylene copolymer for use in sunlight and high temperatures.
- UV-stabilised material for high resistance to adverse weather conditions and reliable outdoor functionality.
- Tool-free installation by simply clicking the clip into the groove on the aluminium profile.
- Secure hold on the mounting system and orderly laying of solar cables without crushing.
- The clip prevents cable breakages, reliably keeps PV cables away from the roof and prevents cables from sagging.
- Design proven by many years of field trials to be efficient to install, even on large PV systems.
- The required number and the positioning of the OMEGA clips depend on the respective installation type.
- For secure attachment and to prevent the solar cables from sagging, we recommend using one OMEGA cable clip every 40 cm to 50 cm.
- These cable clips are also suitable for WÜRTH standard rails.
Suitable for applications on façades, flat roofs, pitched roofs, balcony solar systems etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!