For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Concealed fastening for an attractive appearance
- Fits type G tray support
- Anchor variant for masonry
- Cage nut for wood wall
- Load group L50 (DIN 68874-1): can support an evenly distributed load of 50 kg per sqm, max. distance of shelf supports = 700 mm
Tilt adjustment
- The special anchor can be used to adjust the tilt separately
- Simple and neat set-up
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!