Welcome to Würth Belux Only for professionals
Bow handle, bent Hygienic USIT®
Bow handle, bent Hygienic USIT® - 1
Bow handle, bent Hygienic USIT® - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bow handle, bent Hygienic USIT®

Dead space-free bow handle for hygiene area

See product details

Available in 8 versions
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
  • Solid bow handle with female thread for direct hygiene area

  • Easy to clean thanks to its high-gloss surface

  • Virtually no dirt particles stick thanks to its extremely low surface roughness of < 0.8 µm

  • No need for time-consuming welding and sanding

  • Hygienically safe when used in combination with USIT® washers and hygienic sealing washers

  • The covering washers, available separately, allow for greater force transmission and are more aesthetically pleasing
Notice

A dead space-free seal is only guaranteed in combination with USIT® washers and sealing washers.


When using covering washers, a USIT® washer and hygienic sealing washer must be used between the bow handle and the covering washer and between the covering washer and the component surface.