The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plug-in corner rack
Robust plug-in rack with 10 steel shelves for medium loads and optimal use of space in warehouses, workshops and factories.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Pre-assembled frame for quick and easy plug-in assembly without additional tools
- Frame support in the form of a sturdy T section
- Frame and shelf braces (cross beams and longitudinal bars) for maximum stability
- Can be extended as required with add-on bays and accessories
- Steel shelves with a load capacity of 150 kg per bay (for an evenly distributed load)
- Shelves with flexible height adjustment at 25 mm increments, easy installation using plug-in shelf support
- All indicated section widths are axial dimensions
- External dimensions
Width of basic shelf + 56 mm
Width of add-on shelf + 0 mm
Rack depth = shelf depth + 26 mm
The corner racks can be extended with the add-on bays from the Basic and Professional ranges.
Note the rack depths and load capacities per bay!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!