Welcome to Würth Belux Only for professionals
1/4 inch magazine bit holder 4 in 1
1/4 inch magazine bit holder 4 in 1 - 1
1/4 inch magazine bit holder 4 in 1 - 2
1/4 inch magazine bit holder 4 in 1 - 3
1/4 inch magazine bit holder 4 in 1 - 4
1/4 inch magazine bit holder 4 in 1 - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch magazine bit holder 4 in 1

Compact solution with 4 applications: magnetic bit holder, replaceable bit magazine and sockets in sizes 10 and 13 mm for quick and flexible working.

See product details

Available in 1 version
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
1 tool, 4 options


  • Magnetic magazine bit holder: Secure hold for 1/4 inch 25 mm bits for reliable fit and fast deployment for typical screwing applications.

  • Replaceable bit magazine: Keeps 2x 1/4 inch 25 mm bits such as the RW20 and RW40 accessible at all times for more efficient working without lengthy searching.

  • 10 mm socket: By simply detaching, the tool becomes a practical socket for 10 mm hexagon nuts and screws.

  • 13 mm socket: Simply turn the bit holder over for immediate access to the second socket size, which is ideal for different applications.

Greater flexibility in the smallest spaces


  • Quick change between bits and sockets.

  • Compact and efficient, reduces the number of tool changes.

  • With 4 common functions in 1 tool, the majority of typical applications on construction sites, in assembly and workshops are covered.
Notice
  • Do not apply any pressure to the spring lock washers when detaching. Otherwise, the socket can only be released from the hexagon drive with increased force.

  • Suitable for use in cordless drill/drivers.

  • Not suitable for impact drivers.