Welcome to Würth Belux Only for professionals
Bit adapter (1/2 inch) Impact with quick-change chuck
Bit adapter (1/2 inch) Impact with quick-change chuck - 1
Bit adapter (1/2 inch) Impact with quick-change chuck - 2
Bit adapter (1/2 inch) Impact with quick-change chuck - 3
Bit adapter (1/2 inch) Impact with quick-change chuck - 4

For detailed information, other images and documents, please select individual articles from the following table.

Bit adapter (1/2 inch) Impact with quick-change chuck

Bit adapter for use with a 1/2 inch cordless impact driver

See product details

Available in 1 version
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
  • For screw connections with especially high loads

  • Suitable for 1/4 inch impact bits C6.3 as well as E6.3

  • Quick-change chuck for fast bit changeovers
Notice
  • Not suitable for Würth Impact Proof drill bit E 6.3