Welcome to Würth Belux Only for professionals
Rechargeable Li-Ion batteries with integrated USB-C charging connection
Rechargeable Li-Ion batteries with integrated USB-C charging connection - 1
Rechargeable Li-Ion batteries with integrated USB-C charging connection - 2
Rechargeable Li-Ion batteries with integrated USB-C charging connection - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable Li-Ion batteries with integrated USB-C charging connection

High-quality Li-Ion batteries, Micro AAA and Mignon AA, with safety board for high level of safety and integrated Type-C charging port

See product details

Available in 2 versions
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
Sustainable


  • Identical size to standard AAA, AA batteries

  • Ideal replacement for alkaline batteries or rechargeable NiMH batteries

  • Extremely long-lasting and temperature resistant from -20 °C to +60 °C

  • Can be charged up to 1,500 times, even under harsh conditions

  • Stable voltage, very low self-discharge and high energy efficiency


Safety


  • The integrated safety board protects against overcharging, overloading, short circuit and deep discharge


Charging via USB


  • Integrated USB charging connection

  • Simple charging of the battery with commercially available Type-C charging cable


LED charge display on the positive terminal


  • Charging: LED flashes green

  • Battery fully charged: Green LED lights up continuously


Scope of delivery: 4x Li-Ion batteries, 4-in-1, Type-C charging cable

Notice

Li-Ion battery can only be charged via the supplied USB to USB-C cable