Welcome to Würth Belux Only for professionals
Ball valve
Ball valve - 1
Ball valve - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ball valve

Brass with female thread/female thread with hand lever

See product details

Available in 3 versions
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
  • Hand lever: Steel/red PVC coating

  • Medium-duty design, 2 pieces

  • Thread end according to DIN EN ISO 228-1

  • Full flow

  • Nickel-plated brass CW617N housing

  • Nickel-plated brass CW617N screw-in sleeve

  • Chrome-plated brass CW614N ball

  • Ball seal: PTFE

  • Nickel-plated brass CW614N spindle

  • Spindle seal: PTFE/FKM o-ring with stuffing box