Welcome to Würth Belux Only for professionals
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 1
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 2
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 3
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 4
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces

High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods

See product details

Available in 1 version
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
Significantly longer service life compared to conventional auger drill bits


  • Special surface treatment

  • Offset drill head

  • Specially adapted taper tap geometry

  • Newly developed thread tip


Ideal in softwoods and all hardwoods (even in exotic hardwoods, such as Azobé/Bongossi)


Newly developed thread tip



Minimum force required due to independent feed with even less friction


New edge geometry



Perfect chip removal and directional stability for deep holes


Optimised spiral flute geometry



Hexagon shank (above 7 mm diameter)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Saves time


By using the Würth push-on countersink (above 12 mm diameter), drilling and countersinking are possible in one work step



Larger effective lengths


The Würth extension can be used from a diameter above 22 mm



Available exclusively from Würth