Welcome to Würth Belux Only for professionals
Arrow-shaped floor marking
Arrow-shaped floor marking - 1
Arrow-shaped floor marking - 2

For detailed information, other images and documents, please select individual articles from the following table.

Arrow-shaped floor marking

The arrow-shaped robust PVC self-adhesive floor marking is suitable for clearly marking movement directions, routes and traffic areas in warehousing, logistics, production, sales areas and workshops.

See product details

Available in 5 versions
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
Clear navigation


  • In accordance with ASR A1.3.

  • Unambiguously marks paths and travel directions.

  • Highly visible colours aid quick navigation even in dim light.

  • Meets the requirements of DIN EN ISO 7010.


PVC marking with acrylate adhesive


  • Extremely durable for daily use.

  • Robust and highly resistant to tearing.

  • High abrasion resistance for resilience over long-term use.

  • Easy to clean.


Easy installation


  • Self-adhesive rear for quick adhesion to clean substrates.

  • Easy to apply, can be walked on immediately.

  • Simple and time-saving to apply.


Broad substrate compatibility


  • Can be used in production, storage and sales areas or at workstations.

  • Suitable for pedestrians and pallet jacks.

  • For smooth indoor surfaces.

  • Can be used on smooth concrete screed, EP/PU/MMA coatings and tiles.
Notice

This type of floor marking must not be subjected to high mechanical loads, in particular from heavy industrial trucks, turning or pivoting manoeuvres on the marking, or from dragging or pushing pallets across the marked area.