For detailed information, other images and documents, please select individual articles from the following table.
ABS anchor point Weight on Top
Custom flat roof anchoring, penetration-free owing to dead load
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
The ABS Weight OnTop offers you a dependable fall arrester solution with no penetration of roof panelling. The system can be weighted down with several 50 x 50 x 5 cm concrete slabs each weighing 28 kg. A total of 8 of these weights are required for the ABS Weight OnTop as applied load. The concrete weights are attached to a frame measuring just 150 x 150 cm. In comparison to other applied load solutions, the ABS Weight OnTop therefore requires less space. PE fabric netting is tensioned across the frame.
The ABS Weight OnTop can be used both as a restraint system and as a catching device. With a total weight of 245 kg, the ABS Weight OnTop produces a roof load of 108.89 kg per m². Our service team would be more than happy to assist you in the detailed planning of your custom fall arrester.
The ABS Weight OnTop is based on a high-quality, weather-resistant aluminium construction equipped with a central attachment point made of plastic malleable stainless steel. The securing devices secures 1 person according to DIN EN 795:2012. Furthermore, the anchoring device can be used as an intermediate point in a safety harness system.
- Flat roof anchoring up to 5°
- Applied load increased with 8 concrete slabs (50 x 50 x 5 cm, not included in scope of delivery)
- Total weight 245 kg; produces a roof load of approx. 108.89 kg pro m²
- Application as intermediate element in safety harness systems
- Incl. 5 EPDM patches for protecting roof panelling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!