Welcome to Würth Belux Only for professionals
Aluminium single extension ladder with rungs 2 pieces
Aluminium single extension ladder with rungs 2 pieces - 1
Aluminium single extension ladder with rungs 2 pieces - 2
Aluminium single extension ladder with rungs 2 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium single extension ladder with rungs 2 pieces

Robust guide fittings and abrasion-resistant plastic slide bearings ensure secure, twist-resistant retention of the ladder sections for smooth running and safe working.

See product details

Available in 3 versions
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
  • Quadruple-flanged and pressed connections between the side rails and rungs for high torsion resistance.

  • Rungs and side rails made of extruded aluminium profile for very good bending resistance.

  • Non-slip ladder feet/stabiliser bar shoes ensure a secure footing.

  • Grooved rungs for safety when climbing.

  • The stabiliser bar increases stability and prevents tipping.

  • The ladder has feet on both ends and grooving on both sides of the rungs, allowing the sliding part to be used on either side (type 2 x 8 and 2 x 10).

  • The ladder feet and stabiliser bar shoes are easy to replace - no need for screws or rivets.
Notice

The stabiliser bar (including fastening material) is included with the ladder and can be fitted in just a few easy steps.