For detailed information, other images and documents, please select individual articles from the following table.
Adhesive sealing tape EURASOL® Uni
Transparent, extremely strong adhesive tape with UV-crosslinking high-performance adhesive and UV-stabilised carrier for façade membranes and universal applications in air and windproof bonding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
UV-stabilised high-performance adhesive
- Very high, lasting adhesive strength thanks to innovative adhesive technology, even on many difficult surfaces
- Very good resistance to moisture load, thus maximum reliability in rain and wind, especially in the case of bonding outdoors
- Processing possible from –10°C
Transparent special carrier
- Bonding is almost invisible, even during repairs
- Universally applicable, e.g. for coloured façade membranes
- UV stabilisation ensures very good UV resistance
Solvent-free
The adhesive strength builds up over time, with the final adhesive strength reached after approximately 24 hours.
Film surfaces:
- Permanent bonding of façade membranes, also suitable for partially open façades.
- Bonding of overlaps, connections and penetrations as well as repair bonding of vapour retarders, vapour barriers, underlay membrane and roof protection films. Application both indoors and outdoors.
Panel surfaces:
Airtight joint adhesion of OSB boards. Suitable for use outdoors and indoors.
The application surface must be dry and free from grease, chips and dust. Fix the sealing strip to the overlap seam by removing just a few centimetres of the masking paper. The adhesive tape is bonded over the entire length by pressing on. Please ensure sufficient contact pressure. Ensure that no standing water can build up in bonded areas. After adhesion, cut the adhesive tape with a knife. Do not subject adhered tape to long-term tension.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!