Welcome to Würth Belux Only for professionals
Floor marking dots on roll
Floor marking dots on roll - 1
Floor marking dots on roll - 2

For detailed information, other images and documents, please select individual articles from the following table.

Floor marking dots on roll

Using the application film, the self-adhesive PVC marking dots can be applied quickly, cleanly, and in a time- and cost-saving manner, enabling efficient line marking in warehousing, logistics and production.

See product details

Available in 4 versions
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
Efficient, standardised line marking


  • Clear, visible marking without time-consuming measuring.

  • Pre-perforated roll with dia. 50 mm dots and 130 mm spacing for reproducible marking patterns.

  • Reduces search times and helps avoid picking errors.

  • Can be walked on and driven over immediately and minimises operational interruptions.


Quick, clean bonding


  • For even, orderly application even over longer distances.

  • Easy to use due to application film.

  • Saves time and costs during application.

  • Quick replacement of individual dots in the event of damage.

  • Avoids time-consuming repairs to the full marking run.

  • Quick installation without tools.


PVC marking with acrylate adhesive


  • Extremely durable when subject to day-to-day stress.

  • High tear resistance for heavy-duty use.

  • High abrasion resistance for long-term use and good durability.

  • Easy to clean.


Broad substrate compatibility


  • Can be walked on by pedestrians and driven over by pallet trucks.

  • For smooth indoor surfaces.

  • Can be used on smooth concrete screed, EP/PU/MMA coatings and tiles.
Notice

The floor marking may not be exposed to any high mechanical stress, in particular from heavy industrial trucks or from revolving movements or turning manoeuvres performed on the marking, as well as pallets being pulled or pushed across the marked surface.