For detailed information, other images and documents, please select individual articles from the following table.
ABS sleeve extension for 16-type support
Extension (Ø 16 mm + 42 mm) for ABS LockSeal sealing cuffs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
The heat-shrink tubing must be shortened as necessary on site, and is also suitable for supports/anchor points. Available in 3 lengths (300, 600 or 1200 mm).
Used to extend the ABS LockSeal sealing cuffs e. g. for use on inverted roofs.
- Extension for ABS LockSeal sealing cuffs
- For Ø 16 and 42 mm supports
- 3 lengths (300, 600 or 1200 mm)
- Can be shortened as required
A heat source (e.g. a hot air gun) is required to shrink the tubing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!