For detailed information, other images and documents, please select individual articles from the following table.
ABS guardrail Mobile Guard Pro Eaves
Temporary guardrail made of high-grade aluminium for sloping roofs, for mounting in the gutters
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimal protection for working on pitched roofs
- For temporary securing on sloping roofs
- Secure and stable due to the force transfer via façade supports
- For pitched roofs up to 60° roof slope
Easy installation
- Fastening using hanging in the gutters and connection to the battens
- Can be flexibly adapted to the architecture
- Includes fastening material
Sturdy and durable
- Made of high-grade aluminium
- Withstands even demanding conditions
Lightweight and easy to transport
For temporary use. Must protrude from the side of the working area to be secured by at least 1 metre. Otherwise use the ABS guardrail Mobile Guard Pro Verge variant.
For the securing of pitched roofs up to 60° roof slope.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!