For detailed information, other images and documents, please select individual articles from the following table.
ABS Guard OnTop Fusion
Lightweight edge protection railings for welding on bitumen. Easy attachment with ideal adaptation to the architecture.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easy to install and flexible adaptation to uneven surfaces and projections
- Minimal roof load due to lightweight aluminium construction
- Wind load certified and tested
- Watertight construction made of aluminium and stainless steel
- Straight railing posts
- Inclination angle of 0 or ~20° for flat roofs up to 10°
- Height-adjustable up to 120 mm
- Extra transport costs apply for this article. Please contact your local Würth sales representative for more information
- Meets the safety requirements of EN 13374 (2019) Class A for temporary protective measures when working on roofs
- Attachment requires a torch and pipe cutter for shortening the handrails and knee rails
- If no toeboard is provided, we assume a parapet
- Includes fastening material and bitumen patches
- Suitable for flat roofs with an incline of up to 10°
- For installation, the posts are covered with bitumen patches and welded to the roof covering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!