Welcome to Würth Belux Only for professionals
ABS Guard OnTop Fusion PVC

For detailed information, other images and documents, please select individual articles from the following table.

ABS Guard OnTop Fusion PVC

Lightweight edge protection railings for welding on fabric-reinforced film. Easy to attach with ideal adaptability.

See product details

Available in 6 versions
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
  • Easy to install and flexible adaptation to uneven surfaces and projections

  • Minimal roof load due to lightweight aluminium construction

  • Wind load certified and tested

  • Watertight construction made of aluminium and stainless steel

  • Straight railing posts

  • Inclination angle of 0 or ~20° for flat roofs up to 10°

  • Height-adjustable up to 120 mm
Notice
  • Extra transport costs apply for this article. Please contact your local Würth sales representative for more information

  • Meets the safety requirements of EN 13374 (2019) Class A for temporary protective measures when working on roofs

  • Attachment requires a torch and pipe cutter for shortening the handrails and knee rails

  • If no toeboard is provided, we assume a parapet

  • Includes fastening material and patches