Welcome to Würth Belux Only for professionals
1C liquid plastic fleece inlay for corners

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1C liquid plastic fleece inlay for corners

When applying Pro 1C liquid plastic in corners, working safely and cleanly ensures efficient application without losing time and material through having to make additional cuts and cut off excess

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

The inlay is a polyester fibre fleece (110 g/m²) with material-strengthening and crack-bridging properties

Notice

Authoritative directive: Building Regulation List A, Part 2, No. 2.52, unused roof surfaces.


A minimum layer thickness of 1.8 mm must be maintained.


For roofs with a pitch less than 2 %, a minimum layer thickness of 2.0 mm must be maintained.


An additional fleece must be applied to maintain the minimum seal height of 15 cm!