For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 32 pieces
Socket wrench with pressed-in bits, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Comprehensive 32 piece assortment in a sturdy metal box
- This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Matching sockets for the most common screw connections
- The 1/4 inch assortment includes 12 sockets with width across flats from 4 to 14 mm
- The practical sockets with pressed-in bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
- A screwdriver handle is a practical addition to the assortment
Powerful and efficient tightening
- The two rigid extensions can be used to transfer force directly
- The flexible extension also makes it possible to access hard-to-reach screws
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!