For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 32 pieces
Socket wrench with pressed-in bits, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Extensive assortment of 32 pieces in a sturdy metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Matching socket wrenches for the most common screw connections
- The 1/4 inch assortment includes 12 socket wrenches with widths across flats from 4 to 14 mm
- The practical socket wrenches with the pressed-in bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
- A screwdriver handle is a practical addition to the assortment
Powerful, efficient fastening operation
- Using the two rigid extensions, the force is transferred directly, and angular movements of up to 8° are possible
- The flexible extension also makes it possible to access hard-to-reach screw connections
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!