Welkom bij Würth Belux Uitsluitend voor bedrijven
LED wide-area light 360 degree POWERFLEX
LED wide-area light 360 degree POWERFLEX - 1
LED wide-area light 360 degree POWERFLEX - 2
LED wide-area light 360 degree POWERFLEX - 3
LED wide-area light 360 degree POWERFLEX - 4
LED wide-area light 360 degree POWERFLEX - 5
LED wide-area light 360 degree POWERFLEX - 6
LED wide-area light 360 degree POWERFLEX - 7
LED wide-area light 360 degree POWERFLEX - 8
LED wide-area light 360 degree POWERFLEX - 9
LED wide-area light 360 degree POWERFLEX - 10
LED wide-area light 360 degree POWERFLEX - 11
LED wide-area light 360 degree POWERFLEX - 12
LED wide-area light 360 degree POWERFLEX - 13
LED wide-area light 360 degree POWERFLEX - 14
LED wide-area light 360 degree POWERFLEX - 15

Kies afzonderlijke artikelen in de volgende tabel voor gedetailleerde informatie, meer afbeeldingen en documenten.

LED wide-area light 360 degree POWERFLEX

Optimal lighting effect with eight-way adjustable beam angle (18° to 90°) for significantly less light and energy loss. Features a control unit for one-sided (180°) or all-round operation (360°), continuously dimmable

Artikelomschrijving lezen

Leverbaar in 2-uitvoeringen