In slechts drie stappen bent u geregistreerd en kunt u alle functies van de webwinkel gebruiken.
Verkoop alleen aan ondernemers
De QR-code is niet meer geldig. Klik op de volgende knop om die opnieuw te activeren.
Sortering
11 artikel(en) met 261 versies gevonden
High-quality glossy filament made from polylactic acid (PLA), with improved mechanical properties compared to standard PLA. It is easy to work with and ideal for accurate and reliable 3D prints
High-quality filament made from polyethylene terephthalate glycol (PETG) reinforced with carbon fibres, offering increased strength and stiffness to enable 3D printing applications with higher requirements
High-quality filament made from polyethylene terephthalate glycol (PETG), simple processing and ideal for precise and reliable 3D printing
High-quality filament made from acrylonitrile styrene acrylate copolymer (ASA), ideal for mechanically stressed components with high UV and weather resistance
The TPU filament with a hardness of 95A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components
High-quality filament made from acrylonitrile butadiene styrene copolymer (ABS), ideal for mechanically stressed components with high process reliability
High-quality glossy filament made from polylactic acid (PLA), which is easy to work with and ideal for accurate and reliable 3D prints
High-quality, fibreglass-reinforced filament made from acrylonitrile styrene acrylate copolymer (ASA) with 15 % fibreglass content, ideal for mechanically stressed components with high UV and weather resistance
The hardest elastomer in the flexible WÜRTH line is the ideal solution for rigid, impact-, wear- and tear-resistant applications
The TPU filament with a hardness of 85A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components
High-quality matt filament made from polyethylene terephthalate glycol (PETG), simple processing and ideal for precise and reliable 3D printing
Er zijn nog meer zoektreffers. Voor een nauwkeuriger resultaat dient u uw invoeren verder te specificeren.
Controleer dit a.u.b. of gebruik een ander zoekbegrip.
Universele deeldraad schroef voor snelle, naadloze montage van hout-houtverbindingen in meubel-, interieur- of houtbouw in droge of overdekte ruimtes
Voor reiniging en ontvetten tijdens onderhoud en herstel van voertuigen, remschijven en trommelremmen, motor- en versnellingsbakhuizen