Welcome to Würth Belux Only for professionals

Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder

Prec. wood twist drill bit LONGLIFE & SPEED short
DRL-TWST-WO-HSS-S1/4IN-D4-L60-WL32MM

Art.-no. 0650330400

EAN 4099618906053

Individual price display after login
Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder

Art.-no. 0650330400

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The professional wood drill bit for precise and crack-free drilling in various types of wood and particularly for hard, coated chipboard
  • Precise and split-free drilling for optimal drill hole quality due to the optimised taper taps

  • Optimal guidance in the drill hole and perfect anchor fit due to the double margin

  • Significantly increased service life

  • Reduced friction and low force for easy drilling

  • Ideal centring due to the optimised tip

  • Newly developed groove geometry for trouble-free chip removal

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for all types of wood, as well as wood composites and particularly hard, coated chipboard.

  • For precise work in the wood industry (joiners, restoration, instrument construction, carpentry, model making, assembly etc.)

Diameter (Ø)

4 mm

Length

60 mm

Working length

32 mm

Cutting material

HSS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information