Welcome to Würth Belux Only for professionals

Plastic hinge not detachable

HNGE-PLA-FIX-20X20MM

Art.-no. 5099002020

EAN 4062856090754

Individual price display after login
Plastic hinge not detachable

Art.-no. 5099002020

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hinge made of fibreglass-reinforced polyamide and optionally moulded groove lug for aluminium profiles
  • Butterfly hinge made of glass-fibre reinforced polyamide in black

  • With eroded surface texture

  • The hinge cannot be detached, it is suitable for use on the left and right
Notice

Some hinges have guide lugs for the groove of the aluminium profiles. These guide lugs secure the hinge against twisting and make it more durable. The hinges have been designed so that the guide lugs can be easily broken off with a screwdriver. This allows all hinges to be used on a flat surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of wing

Fibre-glass-reinforced polyamide

Material of axle

Stainless steel

Surface of the axle

Plain

Colour

Black

RoHS-compliant

Yes

Design

Not detachable

Opening angle

220 Degree

Wing length left (l1)

19.5 mm

Wing length right (l2)

19.5 mm

Width of hinge (b1)

30 mm

Drill hole distance (l3)

14 mm

Thickness of hinge (s1)

5.5 mm

Distance between drill hole and left axle (a1)

11.5 mm

Distance between drill hole and right axle (a2)

11.5 mm

Diameter of joint (d1)

8 mm

Axle diameter (d3)

3 mm

Drill hole diameter (d2)

4.5 mm

Suitable for flute width (N)

8 mm

Gap width

3 mm

Permissible radial load (FR)

400 N

Permissible axial load (FA)

200 N

Product weight (per item)

8.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information