Welcome to Würth Belux Only for professionals

Insulating wedge EPS

INSUWDGE-EPS-220X50/30X1000MM

Art.-no. 0479744111

EAN 4065233073401

Individual price display after login
Insulating wedge EPS

Art.-no. 0479744111

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Outstanding heat-insulating insulation wedge as a component for constructing a lower window sill
  • Very good EPS thermal insulation properties, prevents thermal bridges in the parapet area

  • For the construction of a professional and secure lower window sill to protect against driving rain and drifting snow

  • Slope protects against the accumulation of standing water

  • Pressure-resistant

  • Easy to apply

  • Notches at 200, 180 and 160 mm for easy width adjustment
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the construction of a lower window sill in both renovations and new builds. Optimal thermal insulation of the window parapet. In conjunction with EPDM sealing tape as a tub seal, a second water-bearing level is achieved under the window sill.

Instructions

For assembly we recommend the following adhesives, which are applied in beads from the back to the front:


  • SMP-EPDM sealing tape adhesive, art. 0893700154, 0893700155

  • EPDM sealing tape adhesive, art. 0893700150, 0893700153

  • Façade adhesive, art. 089240010


The backs of the insulation wedges are fully abutted with the window base profile so that they are in contact with it along the entire length. If the wedges are cut, they will also be end-jointed.


Any gaps from the base profile, at the joints and on the reveal sides are filled with SMP-EPDM sealing tape adhesive, with EPDM sealing tape adhesive, with façade adhesive or with PURLOGIC® TOP 1-component gun foam.


After installation, the EPS insulation wedge must be sealed with EPDM sealing tape in a tub shape.


For more information, please refer to the technical data sheet.

Material

EPS - Expanded polystyrene

Colour

White

Width

220 mm

Height

50 mm

Height 2

30 mm

Length

1000 mm

Angle

5 Degree

Building material class

E - Normally inflammable

Heat conductance λ

0.035 W/(m*K)

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EPDM 0.6 mm butyl sealing tape for outdoor use

SEALTPE-RAL-OUTS-EPDM-0,6X200MMX20M

Breathable, elastic and weather-resistant sealing tape.
x 4 pcs
EPDM sealing tape with self-adhesive strip for outdoor use

SEALTPE-RAL-OUTS-EPDM-SA-0,6X200MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips.
x 4 pcs
EPDM 0.6 mm butyl sealing tape for outdoor use

SEALTPE-RAL-OUTS-EPDM-0,6X250MMX20M

Breathable, elastic and weather-resistant sealing tape.
x 4 pcs
EPDM sealing tape with self-adhesive strip for outdoor use

SEALTPE-RAL-OUTS-EPDM-SA-0,6X250MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips.
x 4 pcs
EPDM 0.6 mm butyl sealing tape for outdoor use

SEALTPE-RAL-OUTS-EPDM-0,6X300MMX20M

Breathable, elastic and weather-resistant sealing tape.
x 3 pcs
EPDM sealing tape with self-adhesive strip for outdoor use

SEALTPE-RAL-OUTS-EPDM-SA-0,6X300MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips.
x 3 pcs
Façade adhesive in line with DIN EN 13163

ADH-INSUSHT-FACADE-B1-800ML

1K polyurethane foam for securing insulation panels to façades
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information