Welcome to Würth Belux Only for professionals

Flat drill bit

Flat drill bit Standard
DBIT-FL-STDD-D25X152MM

Art.-no. 0650005025

EAN 4053479592718

Individual price display after login
Flat drill bit

Art.-no. 0650005025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard speed drill bit with two chip breakers for drilling in wood

Two side cutting edges


  • For drilling into the material more cleanly and quickly

1/4 inch hexagonal shank


  • Prevents slipping in the drill head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Softwood and hardwood, fibreboard, chipboard and light building materials such as plasterboard

Diameter

25 mm

Length

152 mm

Shank diameter

1/4 in

Material

HSS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information