Welcome to Würth Belux Only for professionals

Door closers UTS 420 (EN 2-4) with slide rails and stop

Door closer UTS 420 with slide rail+stop
DRCLSR-RUN-UTS420-INVISIBLE

Art.-no. 0688001746

EAN 4053479225548

Individual price display after login
Door closers UTS 420 (EN 2-4) with slide rails and stop

Art.-no. 0688001746

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Concealed mounting in door leaf

Hydraulic top door closer with controlled closing sequence.



Aluminium body, guide rail and sliding rail.



Asymmetrical gearing with sharply declining opening torque



Precise control of the closing speed, closing force and end stop via a hexagon socket screw from above


  • Can be adjusted to local circumstances

  • Closing speed infinitely adjustable via valve
Proof of Performance

Classification key: 3 | 8 | 2-4 | 0 | 1 | 3


Category of use: 3


Long-term functionality: 8


Door closer size: 2-4


Fire resistance: 0


Safety: 1


Corrosion resistance: 3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wood, aluminium profile frame or steel/steel plate doors.

Area of application

Object area, Private area

Suitable for

Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors

Fitting version

With slide rail, With mechanical hold-open

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for min./max. door width

610-1100 mm

Suitable for min./max. door thickness

40-120 mm

Min./max. rebate clearance

8.5-13.5 mm

DIN direction

DIN R/L

Mounting option

Concealed in the door rebate

Colour

Zinc, Silver F1

Min./max. door closer size

2-4

Material

Aluminium, steel

Surface

Anodised

Closing speed

Infinitely adjustable by valve 120° - 0 ° opposite hinge side head assembly

Back-check action

No

Latching speed

Infinitely adjustable by valve 7° - 0 °

Standards

EN 1154:1996 + A1:2002, DIN 1154

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information