Welcome to Würth Belux Only for professionals

Diagnostics system iQ 350

DIAGNSYS-VEH-IQ350-GEN33-WIN10-FR

Art.-no. W072350005

EAN 4056807041414

Individual price display after login
Diagnostics system iQ 350

Art.-no. W072350005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Combination of Snooper+ and high-performance tablet PC in the robust system case, for quick and mobile vehicle diagnostics.

Fast and powerful


  • Built-in WLAN for fast, convenient, wireless online update

  • Large, shock-resistant SSD drive

  • Six hours of wireless working with high-performance batteries


User-friendly


  • Large display for showing diagnostic results, images, circuit diagrams and technical data

  • Bright screen can be viewed in sunlight, making it suitable for daytime outdoor use

  • Touch-sensitive multi-touch display enables familiar finger swipe and zoom function


Robust and secure (fully ruggedised)


IP65 water and dust-proof



Scope of delivery


  • Fully ruggedised tablet PC 350

  • Snooper+ diagnostics interface with Bluetooth technology

  • Strong, hard plastic system case

  • Stylus with attachment strap

  • 3 m USB cable

  • Power supply for tablet PC 350

  • Two batteries for tablet PC 350

  • Pre-installed, non-activated WOW! diagnostics software

  • iQ 350 manual

  • Snooper+ manual

  • Starter instructions
Notice

We recommend the WOW! power package consisting of WSD 300 (art. no. W015 000 007) and WTI 350 (art. no. W015 000 350) - for full access to Power Repair and other WOW! software highlights.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For running OBD and EOBD diagnostics on cars and vans.

Length

375 cm

Width

437 cm

Height

130 cm

Rechargeable battery/battery capacity

2100 mAh

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery permanently installed

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics module WTI 350

SWARE-WTI350-WOW-TECHN.INFO-KOMBI-SDK

Combination package of modules WTI 50, WTI 100 and WTI 200
x 1 pcs
Calibration system WOW! ACS cars

ACS-CARS-BASICPACKAGE-RIG

For calibrating driver assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information