Welcome to Würth Belux Only for professionals

Diagnostics interface W.EASY CONNECT

DIAGNSYS-CV-W.EASY-CONNECT

Art.-no. WW02000025

EAN 4099618451461

Individual price display after login
Diagnostics interface W.EASY CONNECT

Art.-no. WW02000025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy and secure access to modern diagnostics solutions on commercial vehicles

Versatile and compatible


  • Multi-coloured 360° LED ring: Immediate visualisation of the current communication status using the symbols on the rear side as reference

  • Flexible 3-in-1 solution: Whether via Wi-Fi, Bluetooth v. 4.2 or current USB-C - the W.EASY CONNECT connects in any case

  • Robust and compact design: Perfect for workshop use due to the lightweight, compact design and anti-slip surface

  • PassThru J2534: Allows the use of OE software without additional hardware (VW, Mercedes etc.)

  • DoIP and CAN FD: Already compatible with future communication protocols. For fast and secure data flow without the need for an adapter

  • Built-in FlightRecorder: Data recording at the push of a button while driving for advanced fault diagnosis

  • OBD connector with LED light: For easily locating the OBD connection. Easy and quick replacement of the 2.90 m cable possible


Ready for the future


  • The key to modern online diagnostics solutions. In addition, diagnostics of the first electric and hybrid commercial vehicles are already possible. The range of compatible vehicles is growing steadily.


Exclusive access to ZF [pro]Diagnostics


  • The W.EASY CONNECT is prepared for the seamless integration of the future-oriented ZF [pro]Diagnostics.


Easy access to encrypted vehicles


  • The WABCOWÜRTH Secure Gateway Portal provides access to protected commercial vehicles from a variety of manufacturers. Future-proof - the number of compatible manufacturers and vehicles is constantly being expanded.


Versatile and compatible


  • Ideal for workshops which deal with a wide variety of vehicles. A voltage range of 6-36 V enables diagnostics on heavy and light commercial vehicles as well as passenger cars.

  • Due to its many technical enhancements, the WOW! car diagnostics are fully supported.


Scope of delivery


  • Diagnostics interface W.EASY CONNECT incl. 16-pin OBD cable
Notice

The W.EASY CONNECT can only be used in conjunction with the W.EASY CONNECT activation licence and a W.EASY CONNECT multi-brand diagnostics licence.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The compact W.EASY CONNECT is a diagnostics tool for all makes of trucks, trailers, buses and vans.

Min./max. voltage range DC

6-36 V

Length x width x height

135 x 89 x 31 mm

Product weight (per item)

580.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics software W.EASY CONNECT

SWARE-W.EASY-CONNECT-ACTIVATION

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Complete multi-brand diagnostics (motor vehicles, trailers/semi-trailer, vans, buses)

SWARE-DIAG-CONNECT-DIAGN-COMPLETE

Modern and reliable commercial vehicle diagnostics for motor vehicles, trailers/semi-trailers, buses and vans with state-of-the-art technology
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information