Welcome to Würth Belux Only for professionals

Cut-resistant sleeve Fitzner 7745

PROTSLEV-FITZNER-PROFIT-7745-450MM

Art.-no. 1931093635

EAN 4068362293276

Individual price display after login
Cut-resistant sleeve Fitzner 7745

Art.-no. 1931093635

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

"Armguard" cut-resistant forearm protection without thumb hole
  • Level F cut protection arm guard: Cut-resistant forearm protection of the highest safety class provides protection against cuts, abrasions and lacerations in dry working environments.

  • Length of 45 cm, without thumb hole: Reliable protection for the forearm, extending above the elbow.

  • Innovative steel-fibre yarn: Extremely cut- and tear-resistant yet remains flexible, due to a special combination of HPPE fibres and extremely thin steel threads.

  • Comfortable even when worn for long periods: Lightweight, soft material prevents pressure points and is particularly breathable.

  • Secure fit without slipping: Extra-strong hook-and-loop fastener for secure fastening on the upper arm.

  • Can be combined with other PPE: Can be worn with protective gloves and other protective clothing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

450 mm

Material of liner

Polyethylene

Colour

Grey

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information