Custom-made NOVA PRO drawer, type S
Prefabricated drawer, H63 Nova Pro type S
FRMSYS-NP-H63-400-CL-GREY-200-399
Art.-no. 5664000001
EAN 4052713955562
Register now and access more than 125,000 products
- Drawer extension, panel and panel fittings not included in scope of delivery.
- Grey drawer bottom and back: EGGER/EURODEKOR U763 ST15 GREY PEARL or equivalent.
- White drawer bottom and back: EGGER/EURODEKOR U980 ST2 WHITE KAOLIN or equivalent.
- 0.4 mm PVC edges, colours match the panels on the front and on the top of the drawer back.
- Height of back: 57 mm (back same height as drawer sides).
- The sides are assembled by pushing the clamps towards the bottom panel and back of the drawer.
- Available with a depth of 400 to 550 mm.
- Available for internal cabinet widths from 200 to 1,200 mm.
- Drawer not suitable for installation as a concealed drawer, with height extension rods or with CRYSTAL top frame.
- Drawer suitable for Nova-Pro Soft-close and Tipmatic drawer extensions (protrudes 19 mm at the back).
Datasheets(X)
Order
As these products are manufactured precisely to customer specifications, please make sure that you specify the internal width of the cabinet and the reference number of the drawer.
Height | 63 mm |
Min. width | 200 mm |
Min./max. width | 200-399 mm |
Depth | 400 mm |
Colour | Grey |
Max. width | 399 mm |