Bow handle, bent Hygienic USIT®
BOWHANDL-HYG-1.4404-POL-D22-L222-M10X200
Art.-no. 5099791200
EAN 4062856350872
Register now and access more than 125,000 products
- Solid bow handle with female thread for direct hygiene area
- Easy to clean thanks to its high-gloss surface
- Virtually no dirt particles stick thanks to its extremely low surface roughness of < 0.8 µm
- No need for time-consuming welding and sanding
- Hygienically safe when used in combination with USIT® washers and hygienic sealing washers
- The covering washers, available separately, allow for greater force transmission and are more aesthetically pleasing
A dead space-free seal is only guaranteed in combination with USIT® washers and sealing washers.
When using covering washers, a USIT® washer and hygienic sealing washer must be used between the bow handle and the covering washer and between the covering washer and the component surface.
Datasheets(X)
![]() | |
Material of handle | Stainless steel A4, 1.4404 |
Surface | Plain |
Design | High gloss polished Ra < 0,8 µm |
RoHS-compliant | Yes |
Area of application | For hygienic requirements |
Thread form | Standard metric thread |
Thread type x nominal diameter (d1) | M10 |
Diameter 2 (d2) | 22.3 mm |
Handle length (l1) | 222.3 mm |
Hole distance (l2) | 200 mm |
Thread length (tg) | 25 mm |
Handle height (h1) | 77.3 mm |
Interior height (h3) | 55 mm |
Radius (r1) | 0.75 |
Product weight (per item) | 202.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
