Welcome to Würth Belux Only for professionals

ABS MRG9 EASY rescue device

RESCUE-LIFTING-DEVICE-(PSMMMRG9-30F)

Art.-no. 0838905816

EAN 4260486764421

Individual price display after login
ABS MRG9 EASY rescue device

Art.-no. 0838905816

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact rescue device with lifting and abseil function for the quick and safe rescue of persons who have fallen from a suspended position.
  • Quickly and safely rescues people who have fallen from a suspended position, which prevents life-threatening consequences from suspension trauma.

  • Integrated lifting function first raises the casualty so that the lanyard of the PFPS can be released.

  • Hand crank enables simple controlled lifting, even for individual emergency personnel.

  • Integrated brake automatically limits lowering to an average of 0.8 m/s - manual braking is also possible.

  • Approved for 2 persons and a maximum weight of 200 kg.

  • Swivel Trilock carabiner prevents twisting of the device during use.

  • Supplied securely sealed in a robust plastic transport drum - the device needs virtually no maintenance if left in the unopened drum for 10 years.

  • Annual visual inspection of the seal is sufficient - no sending in necessary, no downtime, no additional costs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

341, 1496

Wire cable length

160 m

Wire cable diameter

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information