3-in-1 assortment with LONGLIFE & SPEED precision wood twist drill bit with 1/4 inch bit chuck, bits and bit holder, 17 pieces
Wood twist drill bit and bit set 17 pcs Syska
DRL-TWST-WO-SET-HSS-S1/4IN-17PCS
Art.-no. 0650330001
EAN 4099618906169
Register now and access more than 125,000 products
Precision wood twist drill bit
- Precise and split-free drilling for the best drill hole quality due to the optimised taper taps
- Optimal guidance in the drill holes and perfect anchor fit due to the double margin
- Significantly increased service life
- Reduced friction and low force for easy drilling
- Excellent centring due to the optimised tip
- Newly developed groove geometry for trouble-free chip removal
- With 1/4 inch bit chuck (shape E 6.3)
Includes an equipped bit bar with RW and PZ drive
- Easy to replace
- The tight fit in the bit bar ensures that the bits do not fall out, but are still easy to remove
- Simple colour code on the bit helps you to select the correct bit straight away
Includes universal E 6.3 holder (1/4 inch) with stainless steel sleeve, snap ring and permanent magnet
In the ORSY system case
Datasheets(X)
- Suitable for all types of wood, as well as wood composites and particularly hard, coated chipboard
- For precise work in the wood industry (joiners, restoration, instrument construction, carpentry, model making, installation etc.)
Number of pieces in assortment/set | 17 PCS |
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM
BIT-BAR-SET-RW/PZ-8TLG
DRL-TWST-WO-HSS-S1/4IN-D10-L58-WL32MM
DRL-TWST-WO-HSS-S1/4IN-D3-L60-WL32MM
DRL-TWST-WO-HSS-S1/4IN-D4-L60-WL32MM
DRL-TWST-WO-HSS-S1/4IN-D5-L60-WL32MM
DRL-TWST-WO-HSS-S1/4IN-D6-L60-WL32MM
DRL-TWST-WO-HSS-S1/4IN-D8-L58-WL32MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings