Welcome to Würth Belux Only for professionals

pias® wing-type drilling screw, countersunk milling head with AW drive

Wing-pias steel zinc plated yellow cs head AW
SCR-DBIT-WNG-CS-CUTHD-AW25-(A3L)-4,8X50

Art.-no. 0219114850

EAN 4047376278493

Individual price display after login
pias® wing-type drilling screw, countersunk milling head with AW drive

Art.-no. 0219114850

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures.

Steel, yellow galvanized



With self-tapping thread



Countersunk milling head for use with hard and soft woods



AW drive system


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • The recommended maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure!

  • Wing-pias® must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling

  • A suitable drill/driver (e.g. cordless drill/driver with depth stop) must be used with self-drilling screws

  • The use of impact drivers is not permitted

  • Self-drilling screws must be inserted perpendicular to the surface of the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Force feeding of the screw is prevented by the wings drilling out the wood

  • The core hole is drilled into the substructure. The wings break off upon contact with the metal

  • The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread

Nominal diameter (d)

4.8 mm

Length (l)

50 mm

Head diameter (dk)

9.5 mm

Head height (k1)

4.0 mm

Drill tip length (lp)

10 mm

Other standard

WN 219

Material

Steel

Surface

Zinc plated yellow

Head type

Countersunk milling head

Internal drive

AW25

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.8 mm

Max. material thickness to be drilled through (metal) (lU)

4 mm

Max. material thickness for wood (lH)

37 mm

Min./max. recommended installation speed (idling)

1200-1800 rpm

Approval

DIBt Z-14.4-634

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information