Welcome to Würth Belux Only for professionals

pias® roofing screw Copper plated A2 stainless steel

pias stainless steel A2 copper plated w/ washer AW
SCR-DRLBIT-WSH15-A2-AW20-(C1)-4,5X45

Art.-no. 0238005045

EAN 4038898509875

Individual price display after login
pias® roofing screw Copper plated A2 stainless steel

Art.-no. 0238005045

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Vulcanised, high-quality EPDM sealing washer

pias® drill tip


  • Marking, boring, thread cutting and screwing in a single step

  • Low contact pressure

  • Optimum drilling performance

  • Reduced time and effort


ASSY screws with AW drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For securing sheet aluminium up to 2 mm thick onto a wood substructure

Nominal diameter (d)

4.5 mm

Washer diameter (ds)

15 mm

Length (l1)

45 mm

Thread length (b)

27 mm

Material

Stainless steel A2

Surface

Copper plated

Material of washer

Stainless steel A2

Surface of the washer

Copper

Material of sealing washer

EPDM

Nominal diameter x length x screw thread length

4.5 x 45 x 27 mm

Internal drive

AW20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information