Zinc-plated steel cable Fabric core
Steel zinc plated with textile insert
WRECBL-6X36 CHR 8570 KG D12
Art.-no. 517101612
EAN 4045989193035
Register now and access more than 125,000 products
- Supplied in rolls of 25 or 50 metres
- 6 strands of 19 wires Ø 6 to Ø 8 mm
- 6 strands of 36 wires Ø 10 to Ø 14 mm
- Good resistance to corrosion
- Practical to unroll
- Very strong and flexible cable
Datasheets(X)
Towing, agriculture, logging trucks, etc.
![]() | |
Wire diameter (d) | 12 mm |
Min. breaking force | 8570 daN |
Material | Plain steel |
Surface | Hot dip galvanized |
Weight per meter | 0.53 kg |
Product weight (per item) | 13.250 kg |
