Welcome to Würth Belux Only for professionals

ZD 401 lockable window handle

Window handle, die-cast zinc 401 lockable
WH-RT-ZD401-90-LOKABLE-R9016-WHITE-32-10

Art.-no. 0687770203
EAN 4024835423571

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic base rosette with quadruple 90° locking
  • Ensures that the window handle remains in a horizontal or vertical position and locks in 90° increments

  • Cams prevent base rosette from being turned

  • Easy handling due to pressure cylinder, keyed alike, with a key matching all window handles of this model
Notice

ASSY Ø 5 mm countersunk head screws or olive screws can be used for mounting.



For white plastic profiles, we recommend RAL colour tone 9016.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living quarters, e.g. wood, plastic and aluminium windows

Material

Die-cast zinc

Material of basic rosette

Plastic

Material of pin

Steel

Surface

Powder-coated

Colour

Traffic white RAL 9016

Length of pin (A)

32 mm

Square size

7 mm

Cam diameter (B)

10 mm

Engagement

Fourfold, 90 degrees

DIN direction

DIN R/L

Hole distance

43 mm

Lockable

Yes

Type of closure

Keyed alike

Handle length

135 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Olive screw with AW drive and lathe centre

OLIVESCR-W.CENTTIP-AW20-(NI)-M5X40

High power transfer
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information