ZD 400 lockable window handle
WH-RT-ZD400-LOKABLE-R9016-WHITE-32-10
Art.-no. 0687770052
EAN 4024835108188
Register now and access more than 125,000 products
- Quadruple 90° locking secures the window handle in the horizontal or vertical position
- Cams prevent base escutcheon from being turned
- Pressure cylinder, keyed alike, with a key matching all window handles of this model
ASSY countersunk screws Ø 5 mm or olive screws can be used to secure the handles.
For white painted wooden windows, we recommend RAL colour 9010. For white plastic profiles, we recommend RAL colour 9016.
Datasheets(X)
For private living quarters, e.g. wood, plastic and aluminium windows
![]() | |
Material | Die-cast zinc |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 32 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | Yes |
Type of closure | Keyed alike |
Handle length | 136 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
