Yellow hose
Hose for air-conditioning service unit
SP-SERVICEHOSE-HPRES-R1234YF-3M
Art.-no. W052200241
EAN 4056807251448
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 365.5 g |
Pressure system | High pressure |
Suitable for air conditioning service unit | COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A |
Width | 11 mm |
Length | 3000 mm |
Height | 11 mm |
Colour | Red |