Y leads made from silicone, flat contact
Silicone Y-lead flat contact
YLD-F.MSREEQUIP-FL-BLCK-1,2X0,5
Art.-no. 0715531030
EAN 4052703561599
Register now and access more than 125,000 products
- Length: approx. 250 mm
- Rated voltage <50 V
Datasheets(X)
![]() | |
Colour | Black |
Nominal size of flat plug/push connector/blade connector | 1.2 x 0.5 mm |
Length | 250 mm |
Connecting socket diameter | 4 mm |
Max. nominal voltage | 50 V/AC/DC |
