Welcome to Würth Belux Only for professionals

Würth fire protection foam

Fire protection foam, FP
JNTFOAM-FP-RED-GUN-750ML

Art.-no. 0893303410

EAN 4065746405119

Individual price display after login
Würth fire protection foam

Art.-no. 0893303410

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A fire protection foam for fire-safe sealing of linear joints

Fire-retardant, 1-component, expanding structural foam:


  • Fire resistance classes up to EI 180

  • Joint width up to 30 mm

  • Seals against fire and combustion gases

  • Suitable for application gun

  • Adheres very well to most construction materials

  • Can be used on building materials such as concrete, masonry, clay brick, leca, mortar, etc.

  • Good sound insulation performance
Notice

Usage for fire-rated joint seals must comply with ETA 21/0517 and the Würth assembly instructions. Cover hardened foam against UV radiation, e.g. with plaster, strip, or silicone.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of vertical and horizontal construction joints in solid walls (thickness greater than 150 mm) according to ETA-21/0517.

Instructions

Read the safety data sheet before use. The surface must be clean, and free of dust and grease. Moisten the surface with water. When applying the foam, hold the can vertically with the valve pointing downwards. For faster and even curing, re-moisten with water.

Contents

750 ml

Chemical basis

Polyurethane

Density

1.2 g/cm³

Colour

Light red

Container

Aerosol can

Max. joint width

30 mm

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Min. surface processing temperature

10 °C

Max. surface processing temperature

30 °C

Min./max. surface processing temperature

10 to 30 °C

Min./max. processing temperature

10 to 30 °C

Min./max. processing temperature for can

10 to 30 °C

Min. processing temperature for can

10 °C

Max. processing temperature for can

30 °C

Min. skin-formation time

10 min

Yield (volume) approx.

35 l

Conditions for yield

Foam yield (free foaming)

Yield (volume) approx./conditions

35 l / Foam yield (free foaming)

Adhesion

Good

Building material class

B-s1, d0 - Of low flammability

Building material class conditions

in accordance with DIN EN 13501-1

Ultraviolet resistance

No

Shelf life from production

12 Month

Conditions to maintain shelf life from production

dry storage area, 5°C to 30°C

Weight of content

800 g

Product weight (per item)

950.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information