Würth Pull-liner container
Paint container Pull-liner
PNTBCKT-(W.FILMBAG-5PCS)-7LTR
Art.-no. 0693012600
EAN 4053479021300
Register now and access more than 125,000 products
- 7-litre polypropylene paint container with steel handle
- Supplied with 5 elastomer pull-liners
- Save time: no more need to clean the bucket — just remove the used liner for a clean pail that is ready to be used again
- Eco-friendly: no need to clean, which means no water consumption, no thinners used and no wastewater washed down the drain. Easily remove the old liner for disposal
- Set of 5 pull-liner refills available to buy
Datasheets(X)
Contents | 7 l |
Length x width x height | 250 x 180 x 185 mm |
Material | PP - Polypropylene |
Colour | Red |
Product weight (per item) | 479.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!