Welcome to Würth Belux Only for professionals

Würth MODYF anthracite X Trem work cap

X TREM cap
BASEBALL CAP X-TREME BLACK
MODYF

Art.-no. M474309999
EAN 4251926307568

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Comfortable cap

  • Ventilation eyelets

  • Adjustable with touch 'n' close fastening

  • 6 panels to ensure an improved product service life


Material


  • 100% cotton - approx. 250 g/m²


Available in sizes:


  • One size
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

One size

Material

100% cotton

Fabric weight per m2

250 g

Washable at

Handwash

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information